Motion
373+

3M
373+

Packaging Tape - Transparent Color, 30.0 lb/in Tensile Strength
Mi Item #12908595
MFR #373+
Price$257.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
373+

Packaging Tape - Transparent Color, 30.0 lb/in Tensile Strength
Mi Item #12908595
MFR #373+

Mfr description
7100266183 SCOTCH HIGH TACK BOX SEALING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.99/each

Specifications

Dimensions

  • Tensile Strength
    30.0

Details

  • Color
    Transparent
  • Dispenser Type
    Manual
  • Material Type
    Polypropylene Film
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)