Motion
373+

3M
373+

Packaging Tape - Transparent Color, 30.0 lb/in Tensile Strength
MI ITEM #12908656
MFR #373+
List Price$200.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
373+

Packaging Tape - Transparent Color, 30.0 lb/in Tensile Strength
MI ITEM #12908656
MFR #373+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.13/each for your price

Overview

Mfr description
7100266195 SCOTCH HIGH TACK BOX SEALING

Specifications

  • Applications
    Packaging
  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    160 %
  • Tensile Strength
    30.0
  • Thickness
    2.5 mil
  • Material Type
    Polypropylene Film

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text