Overview
Mfr description
7100239986 3M SECUREFIT HARD HAT H-702
Specifications
- TypeCap Style Hard Hat
- ColorYellow
- VentilationYes
- ANSI RatingANSI Z89.1
- Standards MetCSA Z94.1
- MaterialHDPE
- Shell MaterialHDPE
- Manufacturer Upc Number50076308945027
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data