Motion
H-806SFV-UV

3M
H-806SFV-UV

hard hat - Yes, HDPE Material, Orange Color
Mi Item #12908800
MFR #H-806SFV-UV
Price$601.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
H-806SFV-UV

hard hat - Yes, HDPE Material, Orange Color
Mi Item #12908800
MFR #H-806SFV-UV

Mfr description
7100239993 3M SECUREFIT FULL BRIM HARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.92/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1
  • Color
    Orange
  • Manufacturer Upc Number
    50076308945393
  • Material
    HDPE
  • Shell Material
    HDPE
  • Standards Met
    CSA Z94.1
  • Type
    Full Brim Hard Hat
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)