Motion
H-705SFR-UV

3M
H-705SFR-UV

hard hat - No, HDPE Material, Red Color
Mi Item #12908811
MFR #H-705SFR-UV
Price$572.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
H-705SFR-UV

hard hat - No, HDPE Material, Red Color
Mi Item #12908811
MFR #H-705SFR-UV

Mfr description
7100240004 3M SECUREFIT HARD HAT H-705
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.74/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1
  • Color
    Red
  • Manufacturer Upc Number
    50076308945072
  • Material
    HDPE
  • Shell Material
    HDPE
  • Standards Met
    CSA Z94.1
  • Type
    Cap Style Hard Hat
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)