Motion
PFM1411SKT55

DEWALT
PFM1411SKT55

Impact Socket - T55 Socket Size, 1/2 in Drive, Torx, Star Bit Type, Black Oxide Finish
Mi Item #12909133
MFR #PFM1411SKT55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
PFM1411SKT55

Impact Socket - T55 Socket Size, 1/2 in Drive, Torx, Star Bit Type, Black Oxide Finish
Mi Item #12909133
MFR #PFM1411SKT55

Mfr description
PFM1411SKT55 T55 TO 1/2IN SQR SOCKET - I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    T55

Details

  • Finish Coating
    Black Oxide
  • Socket Points
    Torx
  • Socket Type
    Star Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)