Motion
1215JC3
Self-aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, Open, C3
Mi Item #12909370
MFR #1215JC3
Price$461.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, Open, C3
Mi Item #12909370
MFR #1215JC3

Mfr description
1215JC3 SELF ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.92/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    3.10 lbs, 1.41 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Standard Materials
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1215JC3 SELF ALIGNING BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 1215JC3 is a self-aligning ball bearing with a 75mm straight bore, open design, and 130mm OD, built for conveyor systems.
  • Manufacturer Catalog Number
    1215JC3
  • Manufacturer Upc Number
    029176409653
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    39000 N, 8750 lbf
  • Radial Static Load Capacity
    15700 N, 3550 lbf
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)