Specifications
Dimensions
- Bore Diameter90 mm
- Contact AngleNot Applicable
- Outside Diameter160 mm
- Overall Width30 mm
Details
- Bearing TypeSelf-Aligning Ball Bearings
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJP
- Description1218JC3 SELF ALIGNING BALL BEARING
- Harmonization Code8482105028
- Internal ClearanceC3
- Long DescriptionThe 1218JC3 is a self-aligning ball bearing with a 90mm straight bore, open design, and 160mm OD, suited for heavy-load applications.
- Manufacturer Catalog Number1218JC3
- Manufacturer Upc Number029176522642
- Measurement StandardMetric
- Product TypeSelf-Aligning Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176522642
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)