Motion
2201MC3
Self-aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, C3
Mi Item #12909372
MFR #2201MC3
Price$125.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, C3
Mi Item #12909372
MFR #2201MC3

Mfr description
2201MC3 SELF ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.75/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Weight
    0.048 kg, 1.693 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2201MC3 SELF ALIGNING BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 2201MC3 is a self-aligning ball bearing with a 12mm straight bore, open design, and 32mm OD, perfect for precision instruments.
  • Manufacturer Catalog Number
    2201MC3
  • Manufacturer Upc Number
    029176523052
  • Max Rpm
    26000 rpm
  • Maximum Operating RPM
    26000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    8500.0 N, 1910.88 lbf
  • Radial Static Load Capacity
    1730 N, 388.92 lbf
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)