Motion
3201B-2RSRTNC3

NSK CORP, BEARING DIV
3201B-2RSRTNC3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 15.90 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12909379
MFR #3201B-2RSRTNC3
Price$167.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
3201B-2RSRTNC3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 15.90 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12909379
MFR #3201B-2RSRTNC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.92/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    32 °
  • Outer Ring Width
    15.90 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    15.90 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    DEU
  • Description
    3201B-2RSRTNC3 RADIAL AND DEEP GROOVE BA
  • Internal Clearance
    C3
  • Long Description
    The 3201B-2RSRTNC3 is a 12 mm bore radial/deep groove ball bearing with a 32 mm OD and 15.90 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    3201B-2RSRTNC3
  • Manufacturer Upc Number
    029176830198
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176830198

Overview

Mfr description
3201B-2RSRTNC3 RADIAL AND DEEP GROOVE BA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought