Motion
6208-H-20T1XADD

NSK CORP, BEARING DIV
6208-H-20T1XADD

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12909380
MFR #6208-H-20T1XADD
Price$392.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6208-H-20T1XADD

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12909380
MFR #6208-H-20T1XADD

Mfr description
6208-H-20T1XADD RADIAL AND DEEP GROOVE B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6208-H-20T1XADD RADIAL AND DEEP GROOVE B
  • Internal Clearance
    C0
  • Long Description
    The 6208-H-20T1XADD is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 18 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6208-H-20T1XADD
  • Manufacturer Upc Number
    029176787690
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176787690

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)