Motion
H2324
Adapter_Sleeve - 110 mm Bore Dia., 155 mm Overall Length
MI ITEM #12909393
MFR #H2324
Price$670.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 110 mm Bore Dia., 155 mm Overall Length
MI ITEM #12909393
MFR #H2324

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$670.15/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Lock Nut Outside Diameter
    155 mm
  • Outside Diameter
    110 mm
  • Overall Height
    112 mm
  • Overall Length  
    155 mm
  • Overall Width
    112 mm
  • Weight
    3.2 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535567
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    029176535567

Overview

Mfr description
H2324 ADAPTOR SLEEVE METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought