Specifications
Dimensions
- Bore Diameter95 mm
- Outside Diameter200 mm
- Overall Width67 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number192661121306
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series223
- UPC_NO192661121306
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)