Overview
Mfr description
22324ECAME4C3 SPHERICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Internal ClearanceC3
- Measurement StandardMetric
- Country of OriginJP
- Series223
- Manufacturer Upc Number192661121368
- UPC_NO192661121368
- Harmonization Code8482300080
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data