Motion
67983R/920DR+LCA305

NSK CORP, BEARING DIV
67983R/920DR+LCA305

Tapered Roller Bearing Assembly - 8.0000 in Bore, 11.1250 in OD, 4.0000 in Width
MI ITEM #12909422
MFR #67983R/920DR+LCA305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
67983R/920DR+LCA305

Tapered Roller Bearing Assembly - 8.0000 in Bore, 11.1250 in OD, 4.0000 in Width
MI ITEM #12909422
MFR #67983R/920DR+LCA305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67983R/920DR+LCA305 TAPERED ROLLER BEARI

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    11.1250 in
  • Overall Width
    4.0000 in
  • Measurement Standard
    Metric
  • Country of Origin
    jp
  • Manufacturer Upc Number
    192661122815
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text