Motion
67985RG/920DRG+LC305

NSK CORP, BEARING DIV
67985RG/920DRG+LC305

Tapered Roller Bearing Assembly - 8.1250 in Bore, 11.1250 in OD, 4.0000 in Width
MI ITEM #12909423
MFR #67985RG/920DRG+LC305
List Price$12,972.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
67985RG/920DRG+LC305

Tapered Roller Bearing Assembly - 8.1250 in Bore, 11.1250 in OD, 4.0000 in Width
MI ITEM #12909423
MFR #67985RG/920DRG+LC305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,972.73/each for your price

Overview

Mfr description
67985RG/920DRG+LC305 TAPERED ROLLER BEAR

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    11.1250 in
  • Overall Width
    4.0000 in
  • Overall Length
    282.575 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661135686
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661135686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text