Motion
7018BATDBCP10P4

NSK CORP, BEARING DIV
7018BATDBCP10P4

Angular Contact Bearing - 1.1800 in Bore, 140 mm OD, 24 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #12909424
MFR #7018BATDBCP10P4
Price$3,538.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7018BATDBCP10P4

Angular Contact Bearing - 1.1800 in Bore, 140 mm OD, 24 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #12909424
MFR #7018BATDBCP10P4

Mfr description
7018BATDBCP10P4 ANGULAR CONTACT BALL BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,538.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.1800 in
  • Contact Angle
    15 °
  • Outside Diameter  
    140 mm
  • Overall Height
    48 mm
  • Overall Width  
    24 mm
  • Weight
    5.512 lbs, 2.5 kg

Details

  • Ball Retainer Material
    T (Textile Laminated Phenolic Resin)
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7018BATDBCP10P4 ANGULAR CONTACT BALL BEA
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661122846
  • Max Rpm
    15300 rpm
  • Maximum Operating RPM
    15300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    106000 N, 23829.75 lbf
  • Radial Static Load Capacity
    89500 N, 20120.4 lbf
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661122846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)