Motion
AH3144
AH3144 WITHDRAWAL SLEEVE
MI ITEM #12909428
MFR #AH3144
Price$4,508.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AH3144 WITHDRAWAL SLEEVE
MI ITEM #12909428
MFR #AH3144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,508.68/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter
    200 mm
  • Overall Width
    145 mm
  • Weight
    10.5 kg

Details

  • Manufacturer Product Page
  • Product Type
    Withdrawal Sleeves
  • Series
    AH

Overview

Mfr description
AH3144 WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought