Motion
1224M
Self-aligning Ball Bearing - Straight, 120 mm ID, 215 mm OD, 42 mm Width, Open, C3
MI ITEM #12909450
MFR #1224M
Price$3,832.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 120 mm ID, 215 mm OD, 42 mm Width, Open, C3
MI ITEM #12909450
MFR #1224M

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,832.30/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    215 mm
  • Overall Width  
    42 mm
  • Weight
    8.422 lbs, 3.82 kg

Details

  • Ball Retainer Material
    Brass
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1224M SELF ALIGNING BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 1224M is a self-aligning ball bearing with a 120mm straight bore, open design, and 215mm OD, suited for heavy-duty applications.
  • Manufacturer Catalog Number
    1224M
  • Manufacturer Upc Number
    029176522666
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    29700 N, 6677 lbf
  • Radial Static Load Capacity
    29700 N, 6677 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176522666

Overview

Mfr description
1224M SELF ALIGNING BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought