Motion
3203B-2RSRTN
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.6889 in Width, Double Sealed, Without Snap Ring
MI ITEM #12909452
MFR #3203B-2RSRTN
List Price$120.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.6889 in Width, Double Sealed, Without Snap Ring
MI ITEM #12909452
MFR #3203B-2RSRTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.26/each for your price

Overview

Mfr description
3203B-2RSRTN RADIAL AND DEEP GROOVE BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    32 °
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    0.6889 in
  • Manufacturer Catalog Number
    3203B-2RSRTN
  • Manufacturer Upc Number
    029176997259
  • UPC_NO
    029176997259
  • Description
    3203B-2RSRTN RADIAL AND DEEP GROOVE BALL
  • Country of Origin
    DEU
  • Harmonization Code
    8482105028
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 3203B-2RSRTN is a 17 mm bore radial/deep groove ball bearing with a 40 mm OD and 0.6889 in width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text