Motion
H2316
Adapter Sleeve - 70 mm Bore Dia., 105 mm Overall Length
Mi Item #12909454
MFR #H2316
Price$175.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 70 mm Bore Dia., 105 mm Overall Length
Mi Item #12909454
MFR #H2316

Mfr description
H2316 ADAPTOR SLEEVE METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.55/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Overall Height
    78 mm
  • Overall Length  
    105 mm
  • Overall Width
    78 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176535468
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:30
  • UPC_NO
    029176535468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)