Motion
35TAC72CDFFMPN7

NSK CORP, BEARING DIV
35TAC72CDFFMPN7

Super Precision Ball Bearing - 72 mm Width
MI ITEM #12909458
MFR #35TAC72CDFFMPN7
List Price$3,649.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
35TAC72CDFFMPN7

Super Precision Ball Bearing - 72 mm Width
MI ITEM #12909458
MFR #35TAC72CDFFMPN7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,649.91/each for your price

Overview

Mfr description
35TAC72CDFFMPN7 SUPER PRECISION BALL SCR

Specifications

  • Bore Type
    Straight
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661084212
  • UPC_NO
    192661084212
  • Measurement Standard
    Metric
  • Overall Height
    60 MM
  • Overall Length
    72 MM
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text