Overview
Mfr description
NZ35MU5T7KA10000 NFPA TIE ROD CYLINDERS
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter3 in
- Cushion TypeNon-cushioned
- Bore Diameter7 in
- ApplicationHydraulic heavy duty application
- Weight303.00 lb
- Width13.50 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeDouble Rod, Head Trunnion
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length10 in
- Non-RotatingNo
- Port LocationHead 1-Cap 1
- Port TypeBSPP
- Product Height8.50 in
- Product Length31.90 in
- ReciprocatingYes
- Rod 2 Diameter3 in
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod End Style 2Small Male UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data