Motion
SXC00066
Vickers VG Series Tie-Rod NFPA Large Bore
MI ITEM #12910148
MFR #SXC00066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers VG Series Tie-Rod NFPA Large Bore
MI ITEM #12910148
MFR #SXC00066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXC00066 VICKERS VG SERIES TIE-ROD NFPA
  • Designed for smooth operation
  • Easy and affordable to service
  • Ultra heavy-duty

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Rod Diameter
    4.5 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    10 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Hydraulic heavy duty application
  • Weight
    273.00 lb
  • Width
    19.00 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Mounting Type
    Head rectangular
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 3-Cap 3
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Low Breakaway Teflon Radial w/ Wearbands
  • Port Location
    Head 1-Cap 1
  • Port Type
    SAE/UN O-ring
  • Product Height
    12.62 in
  • Product Length
    37.81 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    PolyPak
  • Series
    VG Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text