Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line IHM Series Tie-Rod ISO Metric
MI ITEM #12910154
MFR #SXC0006W

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SXC0006W HYDRO-LINE IHM SERIES TIE-ROD I
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Rod Diameter
    0.71 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    1.57 in
  • Seal Material
    Urethane
  • Application
    Hydraulic heavy duty application
  • Weight
    7.38 lb
  • Width
    4.33 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Mounting Type
    Head Rectangular flange
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 1-Cap 1
  • Net Stroke Length
    4.92 in
  • Non-Rotating
    No
  • Piston Seal Type
    Low Breakaway Teflon Radial w/ Wearbands
  • Port Location
    Head 1-Cap 1
  • Port Type
    BSPP
  • Product Height
    2.48 in
  • Product Length
    12.17 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod Material
    Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal
  • Series
    IHM Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text