Motion
SXC000EL
Vickers VG Series Tie-Rod NFPA Large Bore
Mi Item #12910214
MFR #SXC000EL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers VG Series Tie-Rod NFPA Large Bore
Mi Item #12910214
MFR #SXC000EL

Mfr description
SXC000EL VICKERS VG SERIES TIE-ROD NFPA
  • Designed for smooth operation
  • Easy and affordable to service
  • Ultra heavy-duty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10 in
  • Product Height
    12.62 in
  • Product Length
    26.25 in
  • Rod Diameter
    4.5 in
  • Weight
    302.00 lb
  • Width
    12.62 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Hydraulic heavy duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Cap Square flange
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Low Breakaway Teflon Radial w/ Wearbands
  • Port Location
    Head 2-Cap 2
  • Port Type
    SAE/UN O-ring
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Short Female UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    PolyPak
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    VG Series
  • Single or Double Rod
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)