Overview
Mfr description
SXC000H8 HYDRO-LINE IHM SERIES TIE-ROD I
- Cut cycle times and boost production
- Made to last
- Reliable and safe operation
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1.42 in
- Cushion TypeCushioned both ends
- Bore Diameter3.15 in
- Seal MaterialViton
- ApplicationHydraulic heavy duty application
- Weight50.65 lb
- Width7.09 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Mounting TypeHead Rectangular flange
- Construction TypeTie Rod
- Cushion LocationHead 2-Cap 2
- Net Stroke Length17.72 in
- Non-RotatingNo
- Piston Seal TypeLow Breakaway Teflon Radial w/ Wearbands
- Port LocationHead 2-Cap 2
- Port TypeBSPP
- Product Height4.53 in
- Product Length26.93 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod MaterialCase Hardened
- Rod Seal Type 1Viton PolyPak
- SeriesIHM Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data