Overview
Mfr description
SXC000KZ VICKERS VP SERIES TIE-ROD LIGHT
- Advanced design features
- Lightweight but strong
- Built to last
Specifications
- Cylinder Operating Pressure250 psi
- Cushion TypeCushioned both ends
- Bore Diameter5 in
- Seal MaterialUrethane
- ApplicationPneumatic light duty application
- Weight112.00 lb
- Width5.50 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeEnd Lug Mount
- Construction TypeTie Rod
- Cushion LocationHead 1-Cap 1
- Net Stroke Length5 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton lip-type
- Port LocationHead 3-Cap 3
- Port TypeNPTF
- Product Height2.75 in
- Product Length12.75 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal with Scraper
- SeriesVP Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data