Specifications
Dimensions
- Bore Diameter2 in
- Net Stroke Length3 in
- Product Height2.50 in
- Product Length9.63 in
- Rod Diameter1 in
- Weight4.45 lb
- Width2.50 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic light duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationCap 3
- Cushion TypeCushioned cap end
- Cylinder Operating Pressure250 psi
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal with Scraper
- Seal MaterialUrethane
- SeriesVP Series
- Single or Double RodSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)