Overview
Mfr description
SXC000T8 VICKERS VP SERIES TIE-ROD LIGHT
- Advanced design features
- Lightweight but strong
- Built to last
Specifications
- Cylinder Operating Pressure250 psi
- Rod Diameter1 in
- Cushion TypeCushioned head end
- Bore Diameter4 in
- Seal MaterialUrethane
- ApplicationPneumatic light duty application
- Weight14.30 lb
- Width6.25 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeCap Rectangular flange
- Construction TypeTie Rod
- Cushion LocationHead 3
- Net Stroke Length10 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height4.50 in
- Product Length17.38 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal with Scraper
- SeriesVP Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data