Specifications
Dimensions
- Bore Diameter3.94 in
- Net Stroke Length8.66141732283465 in
- Product Height5.12 in
- Product Length17.52 in
- Rod Diameter1.77 in
- Weight44.90 lb
- Width8.15 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic medium duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationCap 2
- Cushion TypeCushioned cap end
- Cylinder Operating Pressure210 psi
- Mounting TypeHead Trunnion
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Intermediate Male Metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- Seal MaterialViton
- SeriesTV Series
- Single or Double RodSingle
Overview
Mfr description
SXC000VS VICKERS TV SERIES TIE-ROD ISO M
- Cut cycle times and boost production
- Made to last
- Reliable and safe operation