Overview
Mfr description
SXC000Y1 VICKERS TV SERIES TIE-ROD ISO M
- Cut cycle times and boost production
- Made to last
- Reliable and safe operation
Specifications
- Cylinder Operating Pressure210 psi
- Rod Diameter0.71 in
- Cushion TypeCushioned both ends
- Bore Diameter0.98 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationHydraulic medium duty application
- Weight2.70 lb
- Width1.57 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeSpherical Bushing
- Construction TypeTie Rod
- Cushion LocationHead 3-Cap 3
- Net Stroke Length1.96850393700787 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeBSPP
- Product Height1.57 in
- Product Length7.09 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Intermediate Male Metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1PolyPak
- SeriesTV Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data