Motion
SXC0016D
Vickers VN Series Tie-Rod Light Duty Pneumatic
MI ITEM #12910405
MFR #SXC0016D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers VN Series Tie-Rod Light Duty Pneumatic
MI ITEM #12910405
MFR #SXC0016D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXC0016D VICKERS VN SERIES TIE-ROD LIGHT
  • Advanced design features
  • Lightweight but strong
  • Built to last

Specifications

  • Cylinder Operating Pressure
    250 psi
  • Rod Diameter
    1 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    4 in
  • Application
    Pneumatic light duty application
  • Weight
    73.00 lb
  • Width
    4.50 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Cap Clevis
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 2-Cap 2
  • Net Stroke Length
    10 in
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    4.50 in
  • Product Length
    19.87 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Series
    VN Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text