Overview
Mfr description
SXC001H5 HYDRO-LINE IHM SERIES TIE-ROD I
- Cut cycle times and boost production
- Made to last
- Reliable and safe operation
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter0.866141732283465 in
- Cushion TypeCushioned both ends
- Bore Diameter1.26 in
- Seal MaterialUrethane
- ApplicationHydraulic heavy duty application
- Weight10.00 lb
- Width1.77 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Mounting TypeCap Clevis
- Construction TypeTie Rod
- Net Stroke Length5.90551181102362 in
- Non-RotatingYes
- Piston Seal TypeLow Breakaway Teflon Radial w/ Wearbands
- Port LocationHead 1-Cap 1
- Port TypeBSPP
- Product Height1.77 in
- Product Length12.57 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod MaterialCase Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesIHM Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data