Overview
Mfr description
SXC001VJ VICKERS TV SERIES TIE-ROD ISO M
- Cut cycle times and boost production
- Made to last
- Reliable and safe operation
Specifications
- Cylinder Operating Pressure210 psi
- Rod Diameter0.71 in
- Cushion TypeNon-cushioned
- Bore Diameter1.57 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationHydraulic medium duty application
- Weight8.20 lb
- Width4.33 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeDouble Rod, Side Lug
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length1.96850393700787 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeOversize BSPP
- Product Height2.48 in
- Product Length8.50 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Intermediate Male Metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1PolyPak
- SeriesTV Series
- Single or Double RodDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data