Motion
SXC002DG
Vickers VP Series Tie-Rod Light Duty Pneumatic
MI ITEM #12910666
MFR #SXC002DG
Your Price$1,769.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers VP Series Tie-Rod Light Duty Pneumatic
MI ITEM #12910666
MFR #SXC002DG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,769.10/each(List $2,034.47)

Overview

Mfr description
SXC002DG VICKERS VP SERIES TIE-ROD LIGHT
  • Advanced design features
  • Lightweight but strong
  • Built to last

Specifications

  • Adjustable Stroke
    Yes
  • Application
    Pneumatic Light Duty application
  • Back to Back
    No
  • Bore Diameter
    3.25 in
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 2-Cap 2
  • Cushion Type
    Cushioned both ends
  • Mounting Type
    Side Tapped
  • Net Stroke Length
    24 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    3.75 in
  • Product Length
    30.00 in
  • Reciprocating
    Yes
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Urethane
  • Series
    VP Series
  • Single or Double Rod
    Single
  • Tandem
    No
  • Weight
    75.24 lb
  • Width
    4.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text