Specifications
Dimensions
- Bore Diameter4 in
- Net Stroke Length32 in
- Product Height5.00 in
- Product Length44.80 in
- Rod Diameter2.5 in
- Weight109.20 lb
- Width5.00 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 4-Cap 4
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure3000 psi
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 2-Cap 2
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodSingle
Overview
Mfr description
SXH000LM VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options