Specifications
Dimensions
- Bore Diameter4 in
- Net Stroke Length14 in
- Product Height4.50 in
- Product Length21.50 in
- Rod Diameter1.375 in
- Weight33.60 lb
- Width6.25 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic Medium Duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 4-Cap 1
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure250 psi
- Mounting TypeCap Rectangular flange
- Non-RotatingYes
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 4-Cap 1
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialViton
- SeriesRE Series
- Single or Double RodSingle
Overview
Mfr description
SXH000M9 VICKERS RE SERIES TIE-ROD NFPA
- Rated up to 250 PSI
- Maximum acceleration and faster cycle times
- Designed for safety and reliability