Overview
Mfr description
SXH000N6 VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1.375 in
- Cushion TypeNon-cushioned
- Bore Diameter3.25 in
- ApplicationHydraulic heavy duty application
- Weight90.80 lb
- Width4.50 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeCap Clevis
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length40 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 2-Cap 2
- Port TypeNFPA Standard SAE/UN
- Product Height4.50 in
- Product Length50.63 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data