Overview
Mfr description
SXH000RH VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter2 in
- Cushion TypeNon-cushioned
- Bore Diameter3.25 in
- Seal MaterialViton
- ApplicationHydraulic heavy duty application
- Weight52.40 lb
- Width7.13 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeDouble Rod, Head Rectangular
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length12 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 1-Cap 1
- Port TypeNFPA Standard SAE/UN
- Product Height4.50 in
- Product Length22.98 in
- ReciprocatingYes
- Rod 2 Diameter2 in
- Rod CoatingChrome
- Rod End Style 1Short Female UN thread
- Rod End Style 2Short Female UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Material 2Viton
- Rod Seal Type 1Viton lip type
- Rod Seal Type 2Viton lip type
- SeriesNZ Series
- Single or Double RodDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data