Overview
Mfr description
SXH000TZ HYDRO-LINE N5 SERIES TIE-ROD NF
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure250 psi
- Rod Diameter1 in
- Cushion TypeCushioned both ends
- Bore Diameter2.5 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationPneumatic heavy duty application
- Weight22.20 lb
- Width3.50 in
- TandemNo
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeCap Clevis
- Construction TypeTie Rod
- Cushion LocationHead 1-Cap 1
- Net Stroke Length3.75 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Product Height3.50 in
- Product Length12.25 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- SeriesN5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data