Overview
Mfr description
SXH000VM HYDRO-LINE HR5 SERIES TIE-ROD N
- Rated up to 250 PSI
- Designed for safety and reliability
- Maximum acceleration and faster cycle times
Specifications
- Adjustable StrokeYes
- ApplicationHydraulic medium duty application
- Back to BackNo
- Bore Diameter3.25 in
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 1-Cap 1
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure100 psi
- Mounting TypeHead Rectangular flange
- Net Stroke Length10 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height3.75 in
- Product Length17.13 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod Diameter1 in
- Rod End Style 1Small male metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type with Scraper
- Seal MaterialViton
- SeriesHR5 Series
- Single or Double RodSingle
- Weight22.80 lb
- Width5.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data