Specifications
Dimensions
- Bore Diameter2 in
- Net Stroke Length9.875 in
- Product Height2.50 in
- Product Length17.50 in
- Rod Diameter1 in
- Weight8.40 lb
- Width2.50 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic medium duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 4-Cap 4
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure1500 psi
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 2-Cap 2
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Extended Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialTeflon with Carboxilated Nitrile
- SeriesRF Series
- Single or Double RodSingle
Overview
Mfr description
SXH00106 VICKERS RF SERIES TIE-ROD NFPA
- Rated up to 250 PSI
- Designed for safety and reliability
- Maximum acceleration and faster cycle times