Overview
Mfr description
SXH0014C HYDRO-LINE HR5 SERIES TIE-ROD N
- Rated up to 250 PSI
- Designed for safety and reliability
- Maximum acceleration and faster cycle times
Specifications
- Cylinder Operating Pressure100 psi
- Rod Diameter1 in
- Cushion TypeNon-cushioned
- Bore Diameter2.5 in
- Seal MaterialViton
- ApplicationHydraulic medium duty application
- Weight14.20 lb
- Width4.63 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeHead Rectangular flange
- Construction TypeTie Rod
- Cushion LocationHead 1-Cap 1
- Net Stroke Length14 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height3.00 in
- Product Length19.81 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female Metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- SeriesHR5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data