Overview
Mfr description
SXH00197 VICKERS RE SERIES TIE-ROD NFPA
- Rated up to 250 PSI
- Maximum acceleration and faster cycle times
- Designed for safety and reliability
Specifications
- Cylinder Operating Pressure250 psi
- Rod Diameter1 in
- Cushion TypeCushioned both ends
- Bore Diameter1.5 in
- Seal MaterialViton
- ApplicationPneumatic Medium Duty application
- Weight5.90 lb
- Width3.38 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeHead Square flange
- Construction TypeTie Rod
- Cushion LocationHead 1-Cap 1
- Net Stroke Length20 in
- Non-RotatingYes
- Piston Seal MaterialViton-A/Nitrile
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height3.38 in
- Product Length17.25 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesRE Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data