Overview
Mfr description
SXH001KJ HYDRO-LINE N5 SERIES TIE-ROD NF
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1.38 in
- Cushion TypeCushioned both ends
- Bore Diameter3.25 in
- Seal MaterialViton
- ApplicationHydraulic heavy duty application
- Weight49.70 lb
- Width8.50 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeCap Trunnion
- Construction TypeTie Rod
- Net Stroke Length10 in
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeSAE 4-Bolt Flange
- Product Height4.50 in
- Product Length19.19 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Extended Small Male Metric thread
- Rod MaterialCase Hardened
- Rod Seal Type 1Viton PolyPak
- SeriesN5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data