Overview
Mfr description
SXH001V5 VICKERS RE SERIES TIE-ROD NFPA
- Rated up to 250 PSI
- Maximum acceleration and faster cycle times
- Designed for safety and reliability
Specifications
- Adjustable StrokeYes
- ApplicationPneumatic Medium Duty application
- Back to BackNo
- Bore Diameter2.5 in
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 1-Cap 1
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure250 psi
- Mounting TypeSide Tapped
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 2-Cap 2
- Port TypeNPTF
- Product Height3.00 in
- Product Length7.44 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod Diameter1 in
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialTeflon with Carboxilated Nitrile
- SeriesRE Series
- Single or Double RodSingle
- Weight10.30 lb
- Width3.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data