Overview
Mfr description
SXH002MB HYDRO-LINE HR5 SERIES TIE-ROD N
- Maximum acceleration and faster cycle times
- Rated up to 250 PSI
- Designed for safety and reliability
Specifications
- Rod Diameter0.63 in
- Cushion TypeNon-cushioned
- Bore Diameter1 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationHydraulic medium duty application
- Width3.50 in
- TandemNo
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeSide Lug
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length12.88 in
- Non-RotatingYes
- Piston Seal MaterialViton-A
- Piston Seal TypeViton lip-type
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- Product Height2.00 in
- Product Length17.76 in
- ReciprocatingYes
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1PolyPak
- SeriesHR5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data