Overview
Mfr description
SXH003DH HYDRO-LINE R5 SERIES TIE-ROD NF
- Rated up to 250 PSI
- Maximum acceleration and faster cycle times
- Designed for safety and reliability
Specifications
- Cylinder Operating Pressure250 psi
- Rod Diameter1 in
- Cushion TypeCushioned both ends
- Bore Diameter2.5 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationPneumatic Medium Duty application
- Weight11.20 lb
- Width4.50 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeSide Lug
- Construction TypeTie Rod
- Net Stroke Length4 in
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypePolyPak
- Port LocationHead 2-Cap 2
- Port TypeNPTF
- Product Height3.00 in
- Product Length12.63 in
- ReciprocatingYes
- Rod 2 Diameter1 in
- Rod CoatingChrome
- Rod End Style 1Short Female Metric thread
- Rod End Style 2Short Female Metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Material 2Teflon with Carboxilated Nitrile
- Rod Seal Type 1Carboxylated lip type
- Rod Seal Type 2Carboxylated lip type
- SeriesR5 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data