Overview
Mfr description
SXH003V7 HYDRO-LINE HR5 SERIES TIE-ROD N
- Rated up to 250 PSI
- Designed for safety and reliability
- Maximum acceleration and faster cycle times
Specifications
- Cylinder Operating Pressure100 psi
- Rod Diameter1 in
- Cushion TypeCushioned both ends
- Bore Diameter2 in
- Seal MaterialUrethane
- ApplicationHydraulic medium duty application
- Weight9.10 lb
- Width4.00 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeSide Lug
- Construction TypeTie Rod
- Net Stroke Length13 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- Product Height2.50 in
- Product Length18.69 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesHR5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data